Shop All Electronic Measuring Tools
Igaging
32" Absolute Digital Readout DRO w/ Remote Reading - 35-832-A
Mfr # 35-832-A
Zoro # G103077562
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-832-A
- Zoro # G103077562
- Country of Origin China
- Category Electronic Measuring Tools
Description
iGaging's Absolute Origin DRO uses HIGH ACCURACY ABSOLUTE memory technology. It keeps track of its origin position once set. Whenever the DRO turned on, the easy-view super large LCD displays the actual sensor position ready to start measuring. It's not necessary to reset zero. The measuring speed is unlimited. High quality surface finish for extra smooth slider movement. iGaging Absolute Measuring Technology. The DRO will remember the origin you set and recognize it every time the unit is powered on. Super Speed Measurement - High Accuracy. Memorize Origin Zero. Rule made of HARDENED STAINLESS STEEL to promote high accuracy and repeatability. Stackable readout panels for any number of panels for multiple axis. Super Large LCD. Display Inch/Metric/Fractions. Preset Function. Range (travel): 0-32"/0-800mm. Accuracy: 0.001". Resolution: 0.0005"/0.01mm. Total beam length: 36.5". Displays are equipped with magnets to allow easy attachment to steel surfaces. Remote cable length: 76". Includes an articulating arm that allows stacking of multiple displays for any number of axis. Includes 2 different types of mounting brackets for flexibility of installation. Includes 2 sets of Batteries.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/16 X 8.1/2 SDS PLUS DURATIP DRILL 1720 (172F1128)
- KRAFT TOOL Bull Float, Rnd, 12 x 48 in, Blue Steel (CC750-01)
- ERGODYNE Tool Duffel Bag, Duffel Bag, Black, 600D Durable Polyester, Water-Resistant Backing, 3 Pockets (GB5020MP)
- BIG HORN Clear Router Sub Base for Router 100, 690, 691, 693 (5-3/4 Inch Dia) Replaces Porter Cable 42188 (14102)
- IGAGING EZ View DRO, 36" - 35-736-P+ (35-736-P+)
- IGAGING IP54 Digital Welding Angle Gauge, 0-1.25"/0-32mm Range - 100-777 (100-777)
- IGAGING 3 Piece Set 6"-12"-24" Absolute Digital Readout DRO w/ Remote Reading, 35-833-P (35-833-P)
- IGAGING iP67 Digital Fence Extended Range Readout, 52" - 35-EF52 (35-EF52)
- IGAGING 24" Absolute Digital Readout DRO w/ Remote Reading - 35-824-A (35-824-A)
- IGAGING iP54 Electronic Digital Wheel Marking 3-in-1 Gauge - 35-780 (35-780)
- KLEIN TOOLS Compact Laser Distance Measure (93LDM100C)
- Igaging Precision Measuring Tools