Shop All Precision Steel Squares
Igaging
3 Piece Machinist Steel Metal Tool Square Set - 34-246
Mfr # 34-246
Zoro # G403077439
product price: $69.49
/ea
$69.49
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
- Brand Igaging
- MFR # 34-246
- Zoro # G403077439
- Country of Origin China
- Category Precision Steel Squares
Description
Used for layout or test square work. Includes 2", 4", 6" (Beams are 1-1/2", 3", 4"). Made of finest hardened Steel. Designed for precision layout and measurement work. Squares are true right angles both inside & outside. Beams and blades are ground and lapped for parallelism. Length of blade is measured from corner edge of beam to end of blades. Protective case included.
Restrictions
- Hazardous material
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
- ZORO SELECT Replacement Cutter Head (WD03-36B)
- MICRO 100 Brazed Tool Bit, C, 2.5 In L, 3/8 In W (C-6)
- MARSHALLTOWN 316 V Notched Trowel (16262)
- WESTWARD Bag/Tote, Tool Bag, Black, Polyester, 21 Pockets (32PJ36)
- IGAGING 4" Adjustable Double Square - 34-244-S (34-244-S)
- IGAGING Precision Engineer Square, 12" - 34-S12 (34-S12)
- IGAGING 4"/100mm + 6"/150mm Adjustable Double Square - 34-4466-EM (34-4466-EM)
- IGAGING 6" Precision Hardened Steel Machinist Square Set - 34-S06 (34-S06)
- IGAGING 4" + 6" Adjustable Double Square - 34-4466-S (34-4466-S)
- IGAGING 4" Adjustable Double Square - 34-244-EM (34-244-EM)
- INTERNATIONAL PRECISION INSTRUMENTS iGAGING Precision Combination Squares w/ 18in Blade, Pack of 4 (34-218-4)
- Igaging Precision Steel Squares