Shop All Combination Square Sets and Components
Igaging
3 Pc. 6" Precision Combination Square & Center Finder Head 4R Blade, 34-206-3
Mfr # 34-206-3
Zoro # G203077455
product price: $60.29
/ea
$60.29
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
- Brand Igaging
- MFR # 34-206-3
- Zoro # G203077455
- Country of Origin China
- Category Combination Square Sets and Components
Description
This premium square features a 6 Inch blade and a cast iron square/miter head with 45 degree and 90 degree precision ground faces. The adjustable head may be locked securely in any position along the precision ground, satin chrome finished steel blade. The hardened and tempered blade features etched machine divided graduations in 1/8 Inch and 1/16 Inch on one side and 1/32 Inch and 1/64 Inch on the other. The square/miter head incorporates a spirit level and hardened scriber. The square comes packaged in a padded plastic storage case. Fully hardened and tempered stainless blade. Satin Chrome finish. Easy fit and storage - Case included. Graduate in 8th, 16th, 32nd & 64th. Bubble level and scratch awl.
Restrictions
- Hazardous material
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
- WESTWARD 32 oz. Ball Peen Hammer, 14-1/2" Steel Handle (6DWL9)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27656)
- WHEELER-REX Dies NPT (837825)
- WIDIA Straight Flute Hand Tap Bottoming, 4 Flutes (11542)
- IGAGING Premium 6" & 12" Combination Square Set, 34-212-26 (34-212-26)
- IGAGING 24" 2 Piece Precision Combination Square Set - 34-224-2 (34-224-2)
- IGAGING Combination Square Head for 12", 18", 24" Set - 34-212-S (34-212-S)
- IGAGING 24" 4 Piece Precision Combination Square Set - 34-224-4 (34-224-4)
- IGAGING 18" 4R Blade 2 Piece Precision Combination Square Set - 34-218-2 (34-218-2)
- IGAGING 12" 2 Piece Precision Combination Square Set - 34-212-2 (34-212-2)
- STANLEY Stanley 46-028 Premium Die-Cast Handle Combination Square, 12"/30CM (46-028)
- Igaging Combination Square Sets and Components