Shop All Electronic Measuring Tools
Igaging
24" Absolute Digital Readout DRO w/ Remote Reading - 35-824-A
Mfr # 35-824-A
Zoro # G603077758
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-824-A
- Zoro # G603077758
- Country of Origin China
- Category Electronic Measuring Tools
Description
iGaging's Absolute Origin DRO uses HIGH ACCURACY ABSOLUTE memory technology. It keeps track of its origin position once set. Whenever the DRO turned on, the easy-view super large LCD displays the actual sensor position ready to start measuring. It's not necessary to reset zero. The measuring speed is unlimited. High quality surface finish for extra smooth slider movement. iGaging Absolute Measuring Technology. The DRO will remember the origin you set and recognize it every time the unit is powered on. Super Speed Measurement - High Accuracy. Memorize Origin Zero. Rule made of HARDENED STAINLESS STEEL to promote high accuracy and repeatability. Stackable readout panels for any number of panels for multiple axis. Super Large LCD. Display Inch/Metric/Fractions. Preset Function. Range (travel): 0-24"/0-300mm. Accuracy: 0.001". Resolution: 0.0005"/0.01mm. Total beam length: 28.5". Displays are equipped with magnets to allow easy attachment to steel surfaces. Remote cable length: 76". Includes an articulating arm that allows stacking of multiple displays for any number of axis. Includes 2 different types of mounting brackets for flexibility of installation. Includes 2 sets of Batteries.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 20V MAX* Cordless Variable Speed Oscillating Tool (Tool Only) with 11 pc. Accessory Set (PCC710B)
- AMPCO SAFETY TOOLS Nonsparking Open End Wrench, 7/8 x 15/16 (WO-7/8X15/16)
- ELESA Black-oxide steel threaded stud, MR.100 p-M16x30-C9 (MR-p)
- ULTRA-DEX USA Shim Seat, ICSN-433 (ICSN-433)
- IGAGING EZ View DRO, 36" - 35-736-P+ (35-736-P+)
- IGAGING 3 Piece Set 6"-12"-24" Absolute Digital Readout DRO w/ Remote Reading, 35-833-P (35-833-P)
- IGAGING EZ View DRO, 6" - 35-706-P+ (35-706-P+)
- IGAGING iP54 Electronic Digital Plane Gauge, 35-0908 (35-0908)
- IGAGING iP67 Digital Fence Extended Range Readout, 52" - 35-EF52 (35-EF52)
- IGAGING EZ View DRO, 24" - 35-724-P+ (35-724-P+)
- IGAGING Digital Snap-Check Plus - 35-0907-1 (35-0907-1)
- Igaging Set Up & Alignment Tools