Shop All Depth Gauges
Igaging
2 in 1 Digital Indicator & Depth Gage - 35-0917
Mfr # 35-0917
Zoro # G903077748
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 35-0917
- Zoro # G903077748
- Country of Origin China
- Category Depth Gauges
Description
2 measuring tools in 1. This tool functions as an indicator or as depth gage. The 5 included extension rods extend the measurement anywhere between 0 and 16" in 1" intervals to measure deeper. Includes 5 interchangeable depth rods (1", 2", 3", 4" and 5") to extend the measuring depth to 16". 3-Reading functions: inch, metric, & fractional. Spring loaded movement for easy use. Use as an indicator or depth gage. Large LCD display. 4-48 Thread interchangeable carbide tipped point. Resolution: 0.0005" / .01mm / 1/64". Indicator travel: 1". Measure range: 0 - 16" / 400mm. Accuracy: 0.001". IP54 Protection from fluids and dust.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 5 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (70751D2B134090)
- BIG HORN Carpenter Pincer / Cutting Plier / Nail Puller (19890)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33520)
- DYNABRADE Downdraft Table, 36 x 72 In, 1 HP, 115V (64700)
- IGAGING Wheel Marking & Depth Gauge 2-in-1 - 34-710 (34-710)
- IGAGING Wheel Marking & Depth Gauge - 34-708 (34-708)
- IGAGING Tire Tread Depth Gauge, 32nd Reading - 35-32ND (35-32ND)
- IGAGING iP54 2 in 1 Digital Indicator & Depth Gage - 35-0918 (35-0918)
- IGAGING Wheel Marking & Depth Gauge - 34-707 (34-707)
- IGAGING Wheel Marking & Depth Gauge 3-in-1 - 34-711 (34-711)
- INSIZE Depth Micrometer, 4" L Base, Flat Anvil (3241-1)
- Igaging Measuring and Layout Tools