Shop All Micrometers
Igaging
2 in 1, 0-4" Digital Indicator & Depth Gage - 35-0904
Mfr # 35-0904
Zoro # G703077665
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-0904
- Zoro # G703077665
- Country of Origin China
- Category Micrometers
Description
2 measuring tools for the price of 1! This tool functions as an indicator or as depth gage! Extends to 1", 2", 3" and 4" with the included extension bars. Includes 1" and 2" interchangeable depth bars. 3-Reading functions: inch, metric, & fractional. Spring loaded movement for easy use. Use as an indicator or depth gage. Large LCD display. ABS: absolute & incremental reading. Hold function. 4-48 Thread interchangeable carbide tipped point. Reading: 0.0005" / .01mm / 1/64. Measure range: 0 - 4" / 100mm. Accuracy: 0.001".
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Center Bolt, 16 in. L (10858)
- MAKITA Router Bit, 1/4", 1/4" SH (733001-0A)
- BONDHUS Bits, 19 mm Drive (43988)
- X1 TOOLS 14 Aluminum Pipe Wrench with a 90 Degree Head Offset 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1020x1)
- IGAGING Origin SpeedMic Digital Micrometer 0-1" - 35-070-025 (35-070-025)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 0-1"/0-25mm Range, 35-054-U01 (35-054-U01)
- IGAGING 0-1" iP65 Origin SpeedMic Digital Micrometer - 35-070-D01 (35-070-D01)
- IGAGING Digital Outside Micrometer, 0-1" - 36-201 (36-201)
- IGAGING IP54 Depth Micrometer, 6" - 35-054-646 (35-054-646)
- IGAGING Digital Outside Micrometer, 0-3" Set - 36-213 (36-213)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-1" .0001" Outside Micrometer (4112-0105)
- Igaging Precision Measuring Tools