Shop All Digital Calipers
Igaging
12" Heavy Duty Absolute Digital Caliper - 100-700-12HD
Mfr # 100-700-12HD
Zoro # G403077750
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 100-700-12HD
- Zoro # G403077750
- Country of Origin China
- Category Digital Calipers
Description
Range: 0-12" / 0-300mm. Resolution: 0.0005" / 0.01mm. Accuracy: ±0.002". Measuring speed: Unlimited. Protection rating: IP54. Storage temperature: 0-40°c. Operating environment: 0-40°c; humidity: <80%. Absolute Measurement. IP54 Protective Rating. X-Large High Contrast LCD Display. Smooth travel. Internal measure start from 0.5". SPC port for data output. Protective case included. Battery: CR 2032, 1 piece.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension Set 1/2" Dr, 18 in L, 4 Pieces, Chrome (54PR01)
- TOOLPRO Replacement Brake for Drywall Panel Lifts (TP88228)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 23/64 (45623)
- DEWALT Titanium Oscillating Wood With Nails Blade (DWA4204B)
- IGAGING No Handle Electronic Inside Caliper, 6" - 35-ID6 (35-ID6)
- IGAGING Zuther Xtreme Technologies Wrench iD+ with Gunpowder Gray Arms, WID-101 (WID-101)
- IGAGING Digital Speed Drum Gauge, 2"-18" - 100-068 (100-068)
- IGAGING iP54 Digital Caliper with Fastener Size Reading Feature, 12", 100-344-12 (100-344-12)
- IGAGING 20" Brake Drum Caliper Gage Digital Electronic - 100-060 (100-060)
- IGAGING IP67 Micron Digital Display Caliper, 0-6"/0-150mm - 100-800-BM06 (100-800-BM06)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1108-300)
- Igaging Precision Measuring Tools