Shop All Protractors
Igaging
12" Electronic Digital Angle Protractor - 35-412
Mfr # 35-412
Zoro # G103077579
product price: $43.69
/ea
$43.69
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
- Brand Igaging
- MFR # 35-412
- Zoro # G103077579
- Country of Origin China
- Category Protractors
Description
This digital protractor/rule allows you to precisely set and measure angles in 0.05 degree increments. The stainless steel arms are graduated in 1/8", 1/16", 1/32" and 1/64" for convenient and immediate linear measuring. Features a hold function, ensuring you never lose your reading, and a reverse reading capability for those hard to calculate angles. The protractor measures angles from 0 to a full 360 degrees. Packaged in a protective plastic case with an extra battery. 12" Rule. Large LCD display. Graduated Stainless Steel Arms for measuring. Measuring Range: 0-360 degrees. Accuracy: +/- 0.2". Convenient Hold Function.
Restrictions
- Hazardous material
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
- PALMGREN Arbor Press, 2 Ton (9661201)
- URREA Extension, 3/8"X24" (5264)
- GREENLEE 11" Ratchet Action Cable Cutter, Center Cut (45207)
- SOG Folding Knife, Traction, Clip Point, 3.5" (TD1011-CP)
- IGAGING 8" Electronic Digital Angle Protractor - 35-408 (35-408)
- IGAGING Smart Anglecube Digital Protractor - 35-2269 (35-2269)
- IGAGING Universal Dial Protractor Set - 36-612 (36-612)
- IGAGING Smart Anglecube Digital Protractor - 35-2268 (35-2268)
- IGAGING Portable Digital Angle Gauge with Magnetic Base - 35-222-6 (35-222-6)
- IGAGING 6" Digital T-Bevel & Angle Protractor - 35-T0608 (35-T0608)
- FOWLER 4" Digi-Pro Electronic Protractor (544407401)
- Igaging Precision Measuring Tools