Shop All Micrometers
Igaging
1-2" iP65 Origin SpeedMic Digital Micrometer - 35-070-C02
Mfr # 35-070-C02
Zoro # G703077498
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 35-070-C02
- Zoro # G703077498
- Country of Origin China
- Category Micrometers
Description
Range: 1-2"/25-50mm Point Mic. Resolution: 0.00005" / 0.001mm. Accuracy: 0.00015"/0.003mm. IP65 Protective Rating. Smart Wireless Built in model available. Patented lever spring load movement for quick release and accurate measurement. SPC-USB port for data output. Absolute Origin Measurement. 3V CR2032 Battery. 0-3" sets available. DATA output button for easy operation.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Grooving Tool (RR-062-16)
- WRIGHT TOOL Box Wrench 12 Pt Std Double Modified Off (51618MM)
- URREA Service Wrench, 37 Mm opening size (U3537M)
- LYNDEX-NIKKEN Slim Collet Chuck, 15.5 to 15.0mm, SK16 (SK16-15.5)
- IGAGING Digital Outside Micrometer, 0-3" Set - 36-213 (36-213)
- IGAGING Outside Micrometer, 0-4" Set - 36-114 (36-114)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 1-2"/25-50mm Range, 35-054-U02 (35-054-U02)
- IGAGING Origin SpeedMic Digital Micrometer 0-1" - 35-070-025 (35-070-025)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 2-3"/50-75mm Range, 35-054-U03 (35-054-U03)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 0-1"/0-25mm Range, 35-054-U01 (35-054-U01)
- MITUTOYO Indicating Mic, 2" (510-132)
- Igaging Precision Gauges & Accessories