Shop All Micrometers
Igaging
1-2" iP65 Origin SpeedMic Digital Micrometer - 35-070-B02
Mfr # 35-070-B02
Zoro # G003077631
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 35-070-B02
- Zoro # G003077631
- Country of Origin China
- Category Micrometers
Description
Range: 1-2"/25-50mm Blade Mic. Resolution: 0.00005" / 0.001mm. Accuracy: 0.00015"/0.003mm. IP65 Protective Rating. Smart Wireless Built in model available. Patented lever spring load movement for quick release and accurate measurement. SPC-USB port for data output. Absolute Origin Measurement. 3V CR2032 Battery. 0-3" sets available. DATA output button for easy operation.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #4 Cobalt TiN 135 Deg. Jobber Length Drill Bit (5PLY5)
- IRWIN Nutsetter, 1 7/8 in L Overall, PK3 (IWAF24214-3)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T40, Bit Impact Socket (D014840)
- SMITHS 2-Step Knife Sharpener (CCKS)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 4-5"/100-125mm Range, 35-054-U05 (35-054-U05)
- IGAGING 2 in 1, 0-4" Digital Indicator & Depth Gage - 35-0904 (35-0904)
- IGAGING Digital Outside Micrometer, 0-3" Set - 36-213 (36-213)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 2-3"/50-75mm Range, 35-054-U03 (35-054-U03)
- IGAGING Origin SpeedMic Digital Micrometer 0-1" - 35-070-025 (35-070-025)
- IGAGING Digital Outside Micrometer, 0-1" - 36-201 (36-201)
- MITUTOYO IMJ-40"MJ (339-303)
- Igaging Precision Measuring Tools