Shop All Micrometers
Igaging
1-2" iP65 EZ Data Twin-Force Digital Micrometer - 35-065-U02
Mfr # 35-065-U02
Zoro # G203077752
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-065-U02
- Zoro # G203077752
- Country of Origin China
- Category Micrometers
Description
Range: 1-2"/25-50mm. Resolution: 0.00005" / 0.001mm. Accuracy: 0.00015"/0.003mm. iP65 protective rating against coolants, grit, and dust. Twin Force: Friction and Ratchet. Black Anodized friction tube for easy grip & easy clean. Micro USB data output - CR 2032 battery (1 Piece).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Hex Socket Bit Metric 6 mm Tip, 2 3/4 in L (J4990R-6M)
- WALTER Indexable Drill Inserts Square P4840P-5R-E67 WKP25S K P (P4840P-5R-E67 WKP25S)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Length Dril Cleveland 3780 Steam Oxide HSS-CO 8% #1 (C15951)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 8"L, SDS Plus (HC2062)
- IGAGING Digital Outside Micrometer, 0-3" Set - 36-213 (36-213)
- IGAGING IP54 Depth Micrometer, 6" - 35-054-646 (35-054-646)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 4-5"/100-125mm Range, 35-054-U05 (35-054-U05)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 1-2"/25-50mm Range, 35-054-U02 (35-054-U02)
- IGAGING IP40 Double Point Micrometer 0-1"/0-25mm - 35-040-201 (35-040-201)
- IGAGING Digital Outside Micrometer, 0-1" - 36-201 (36-201)
- STARRETT Groove Micrometer, 0.050 to 1.050" (260Z)
- Igaging Micrometers & Sets