Shop All Micrometer Sets
Igaging
0-4" iP65 EZ Data Twin-Force Digital Micrometer Set - 35-065-U44
Mfr # 35-065-U44
Zoro # G003077648
product price: $544.99
/ea
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-065-U44
- Zoro # G003077648
- Country of Origin China
- Category Micrometer Sets
Description
Range: 0-4" set / Plastic case. Resolution: 0.00005" / 0.001mm. iP65 protective rating against coolants, grit, and dust. Twin Force: Friction and Ratchet. Black Anodized friction tube for easy grip & easy clean. Micro USB data output - CR 2032 battery (1 Piece).
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 5 piece Metric Full Polished V-Groove Combination Wrench Set (9918MA)
- WIHA ESD TorqueVario-S Micro Bit 24 Pc. Set (28890)
- AVEN Cutter, Tr-5000, Tapered Head, Semiflush (10501)
- IRWIN 12x24 NC Hex Die (9332ZR)
- IGAGING 0-4" iP65 Electronic Digital Micrometer Set - 35-065-314 (35-065-314)
- IGAGING 5 Piece IP40 Digital Micrometer Set 0-6" - 35-040-216 (35-040-216)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 0-6"/0-150mm 6pc Set, 35-054-U66 (35-054-U66)
- IGAGING 3 Piece IP40 Digital Micrometer Set 0-3" - 35-040-213 (35-040-213)
- IGAGING Origin SpeedMic 0-4" Set - 35-070-314 (35-070-314)
- CENTRAL TOOLS MICROMETER OUTSIDE STORM 4"-5" (CE3M105)
- TESA BROWN & SHARPE Micrometer Set, Range 0.500 to 0.800" (00880400)
- Igaging Precision Measuring Tools