Shop All Micrometers
Igaging
0-1" iP65 Origin SpeedMic Digital Micrometer - 35-070-D01
Mfr # 35-070-D01
Zoro # G903077434
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-070-D01
- Zoro # G903077434
- Country of Origin China
- Category Micrometers
Description
Range: 0-1"/0-25mm Disc Mic. Resolution: 0.00005" / 0.001mm. Accuracy: 0.00015"/0.003mm. IP65 Protective Rating. Smart Wireless Built in model available. Patented lever spring load movement for quick release and accurate measurement. SPC-USB port for data output. Absolute Origin Measurement. 3V CR2032 Battery. 0-3" sets available. DATA output button for easy operation.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Rotary Tool Accessory Kit, 20 pieces (733-01)
- STORM BLOW-OFF STATION Personnel Blow-Off System, 120VAC - with 14-foot Nema cord (SBS10-LN120N)
- TEKTON 1/2 Inch Drive x 27 mm 6-Point Impact Socket (SID22127)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 10)
- IGAGING 0-1" iP54 EZ Data Electronic Digital Tube Micrometer - 35-054-UT1 (35-054-UT1)
- IGAGING Outside Micrometer, 0-1" - 36-101 (36-101)
- IGAGING Digital Outside Micrometer, 0-3" Set - 36-213 (36-213)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 2-3"/50-75mm Range, 35-054-U03 (35-054-U03)
- IGAGING 2 in 1, 0-4" Digital Indicator & Depth Gage - 35-0904 (35-0904)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 4-5"/100-125mm Range, 35-054-U05 (35-054-U05)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-25A)
- Igaging Precision Gauges & Accessories