Shop All Micrometers
Igaging
0-1" iP54 EZ Data Electronic Digital Tube Micrometer - 35-054-UT1
Mfr # 35-054-UT1
Zoro # G003077532
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Igaging
- MFR # 35-054-UT1
- Zoro # G003077532
- Country of Origin China
- Category Micrometers
Description
Range: 0-1"/0-25mm. Resolution: 0.00005" / 0.001mm. Accuracy: 0.00015"/0.003mm. iP54 Protective Rating. All Metal Ratchet Stop. Extra Large LCD Display. SPC-USB port for data output. Long Battery Life. Criterion A for ESD. Absolute/ Incremental setting. 3V CR2032 Battery. DATA output button for easy operation.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON C-Clamp, 8", Steel, Regular Duty, 5900 lb. (4408)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Length Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC #25 (C66079)
- DEWALT 20V DC Drill, Chuck Size 1/2 in, (1) 4.0 A Battery Included (DCD991B/DCB204)
- SK PROFESSIONAL TOOLS Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (45160)
- IGAGING Digital Outside Micrometer, 0-3" Set - 36-213 (36-213)
- IGAGING Digital Outside Micrometer, 0-1" - 36-201 (36-201)
- IGAGING Outside Micrometer, 0-1" - 36-101 (36-101)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 0-1"/0-25mm Range, 35-054-U01 (35-054-U01)
- IGAGING 2 in 1, 0-4" Digital Indicator & Depth Gage - 35-0904 (35-0904)
- IGAGING Origin SpeedMic Digital Micrometer 0-1" - 35-070-025 (35-070-025)
- MITUTOYO Spherical Anvil/Spindle Micrometer, 0-1In (395-371-30)
- Igaging Precision Gauges & Accessories