Shop All Micrometers
Igaging
0-1" iP54 EZ Data Electronic Digital Spline Micrometer - 35-054-UB1
Mfr # 35-054-UB1
Zoro # G403077767
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-054-UB1
- Zoro # G403077767
- Country of Origin China
- Category Micrometers
Description
Range: 0-1"/0-25mm. Resolution: 0.00005" / 0.001mm. Accuracy: 0.00015"/0.003mm. iP54 Protective Rating. All Metal Ratchet Stop. Extra Large LCD Display. SPC-USB port for data output. Long Battery Life. Criterion A for ESD. Absolute/ Incremental setting. 3V CR2032 Battery. DATA output button for easy operation.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS DRILL SLV MT (30429DN)
- DIABLO Speedemon Spade Bit Range Provides, PK12 (DSP2950-S12)
- EKLIND 9 Piece Metric Long Hex-L Hex Key Set (10609)
- HUSQVARNA ELECTRIC BOX, SOFT START 120V (590426301)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 4-5"/100-125mm Range, 35-054-U05 (35-054-U05)
- IGAGING 2 in 1, 0-4" Digital Indicator & Depth Gage - 35-0904 (35-0904)
- IGAGING Digital Outside Micrometer, 0-1" - 36-201 (36-201)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 1-2"/25-50mm Range, 35-054-U02 (35-054-U02)
- IGAGING IP40 Double Point Micrometer 0-1"/0-25mm - 35-040-201 (35-040-201)
- IGAGING 0-1" iP65 Origin SpeedMic Digital Micrometer - 35-070-D01 (35-070-D01)
- MITUTOYO Caliper Micrometer, Ratchet Thimble (345-350-30)
- Igaging Micrometers