Shop All Micrometers
Igaging
0-1" iP54 EZ Data Electronic Digital Single Ball Micrometer, 35-WL-SB1
Mfr # 35-WL-SB1
Zoro # G503077506
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-WL-SB1
- Zoro # G503077506
- Country of Origin China
- Category Micrometers
Description
Range: 0-1"/0-25mm. Resolution: 0.00005" / 0.001mm. Accuracy: 0.00015"/0.003mm. iP54 Protective Rating. All Metal Ratchet Stop. Extra Large LCD Display. SPC-USB port for data output. Long Battery Life. Criterion A for ESD. Absolute/ Incremental setting. 3V CR2032 Battery. DATA output button for easy operation.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6337)
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76004-00003) w/Less AirLineAssembly (XT4)
- DRILL AMERICA 3/8"x3/16" Pilots for Counterbore (DEWPIL3/8X3/16)
- MAG-MATE Magnetic Pickup Hand Tool, 125 lb., 6 In L (PG2110S)
- IGAGING Outside Micrometer, 0-1" - 36-101 (36-101)
- IGAGING Digital Outside Micrometer, 0-3" Set - 36-213 (36-213)
- IGAGING Digital Outside Micrometer, 0-1" - 36-201 (36-201)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 1-2"/25-50mm Range, 35-054-U02 (35-054-U02)
- IGAGING 0-1" iP65 Origin SpeedMic Digital Micrometer - 35-070-D01 (35-070-D01)
- IGAGING Origin SpeedMic Digital Micrometer 0-1" - 35-070-025 (35-070-025)
- MITUTOYO Micrometer, Outside, 25" (103-201)
- Igaging Micrometers & Sets