Shop All Micrometers
Igaging
0-1" Digital Quick Micrometer, IP65 Coolant Proof with Bluetooth, 35-070-BT1
Mfr # 35-070-BT1
Zoro # G103077630
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Igaging
- MFR # 35-070-BT1
- Zoro # G103077630
- Country of Origin China
- Category Micrometers
Description
0-1" Digital Quick Micrometer. Bluetooth Connectivity Built-in. Absolute Origin. SpeedMic Snap Indicating Lever Action Gage. IP65 Coolant Proof. Built-in Bluetooth Smart Wireless connectivity. Use with any Bluetooth enabled device. No need to special app or drivers. Act as keyboard on any app. iGaging Absolute Origin SpeedMic uses the absolute encoding technology in which the sensor memorizes and traces an absolute origin zero position. Quickly measure with super high precision. Lever activated - Fully Opens and Closes In Less Than One Second. Linear moving sensor provides accurate and reliable measurements. IP65 coolant proof. Measuring Range-0-1"/0-25mm. Carbide tipped spindle. Resolution: 0.00005"/0.001mm. Accuracy: ±0.00015"/0.003mm. Fixed Thimble. Ball Attachment Included. Case included.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 600 W Watt, Pistol Handle (HG-201D-00-K)
- EUROBOOR HSS Annular Cutter with Universal Shank, 1-1/4" x 1" (HCSU.1-1/4)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-12-10)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 2 In Outside Diameter 3/4-10UNC (402597)
- IGAGING IP54 Depth Micrometer, 6" - 35-054-646 (35-054-646)
- IGAGING 2 in 1, 0-4" Digital Indicator & Depth Gage - 35-0904 (35-0904)
- IGAGING Digital Outside Micrometer, 0-1" - 36-201 (36-201)
- IGAGING IP40 Double Point Micrometer 0-1"/0-25mm - 35-040-201 (35-040-201)
- IGAGING Outside Micrometer, 0-4" Set - 36-114 (36-114)
- IGAGING 0-1" iP65 Origin SpeedMic Digital Micrometer - 35-070-D01 (35-070-D01)
- MITUTOYO 25 to 50/.01mm Outside Micrometer R (103-138)
- Igaging Micrometers & Sets