Shop All Cable Connectors
Ifm
Wireable M8 connector
Mfr # E12464
Zoro # G203509055
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 4 Socket
- Mounting Style Female Thread
- Standards CE
- Application DC Power, Gigabit Internet, Sensors, Signal
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E12464
- Zoro # G203509055
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Thread Size | M8 |
Cable Outside Diameter | 5 mm |
Details
Number of Contacts | 4 Socket |
Mounting Style | Female Thread |
Standards | CE |
Item | M8 Circular Connector |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Number of Poles | 4 |
Housing Material | Nylon, Polyester |
Includes Nut | Yes |
Connector Body Type | Socket |
Minimum Operating Temperature | -40 Degrees F |
Locking Style | Screw Connection |
Connection Type | Gold-Plated Contacts |
Connector Orientation | Straight |
Coding | A |
Voltage Rating | 30V AC, 30V DC |
IP Rating | IP67 |
Maximum Operating Temperature | 185 Degrees F |
Temperature Range | -40 Degrees F to 185 Degrees F |
Description
M8 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Connection Type Gold-Plated Contacts, Thread Size M8, Voltage Rating 30V AC, 30V DC, Nominal Voltage 30V AC, 30V DC, Locking Style Screw Connection, Housing Material Nylon, Polyester, Includes Nut Yes, Connector Body Type Socket, Cable Outside Diameter 5 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 100A, 600V AC, Non-Indicating (KTS-R-100)
- FLEX-STRUT Channel Bracket, Flat Top, 12" (FS-5639-12 E/G)
- BRIDGEPORT FITTINGS Threaded Coupling, Iron, 2" Trade Size (1126-RT)
- ATC 7650 Series Self-Contained 18mm Cylindrical Photoelectric (7652AD04F22RX)
- IFM Wireable M12 connector (E18162)
- IFM Wireable M12 connector (E18343)
- IFM Wireable M12 connector (E18164)
- IFM Wireable M12 connector (EVC810)
- IFM Wireable M12 connector (E18161)
- IFM Wireable valve connector (E10058)
- IFM Wireable M12 connector (EVC817)
- Ifm Cord Grips