Shop All Cable Connectors
Ifm
Wireable M8 connector
Mfr # E12463
Zoro # G103509056
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 3 Socket
- Mounting Style Female Thread
- Standards CE
- Application DC Power, Gigabit Internet, Sensors, Signal
- Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E12463
- Zoro # G103509056
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Thread Size | M8 |
Cable Outside Diameter | 5 mm |
Details
Number of Contacts | 3 Socket |
Mounting Style | Female Thread |
Item | M8 Circular Connector |
Standards | CE |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Includes Nut | Yes |
Locking Style | Screw Connection |
Housing Material | Nylon, Polyester |
Voltage Rating | 30V AC, 30V DC |
Coding | A |
Connector Orientation | Straight |
Connection Type | Gold-Plated Contacts |
Number of Poles | 3 |
Minimum Operating Temperature | -40 Degrees F |
Temperature Range | -40 Degrees F to 185 Degrees F |
Maximum Operating Temperature | 185 Degrees F |
Connector Body Type | Socket |
IP Rating | IP67 |
Description
M8 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 3, Coding A, Connection Type Gold-Plated Contacts, Thread Size M8, Voltage Rating 30V AC, 30V DC, Nominal Voltage 30V AC, 30V DC, Locking Style Screw Connection, Housing Material Nylon, Polyester, Includes Nut Yes, Connector Body Type Socket, Cable Outside Diameter 5 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY Safety Relay 440CCR3022BBB (440C-CR30-22BBB)
- SQUARE D Manual Switch 600Vac K+Options (2510KO6)
- RACO Right Angle Clamp, Size 1/2" (2352RC)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS17)
- IFM Wireable M12 connector (EVC815)
- IFM Wireable M23 connector (E60124)
- IFM Wireable valve connector (E12224)
- IFM Wireable 1/2" connector (E11764)
- IFM Wireable M12 connector (EVC810)
- IFM Wireable M12 connector (E18162)
- IFM Wireable M23 connector (E10887)
- Ifm Cable Connectors