Shop All Cable Connectors
Ifm
Wireable M8 connector
Mfr # E11550
Zoro # G103509049
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 3 Pin
- Application DC Power, Gigabit Internet, Sensors, Signal
- Mounting Style Male Thread
- Connector Body Type Pin
- Cable Outside Diameter 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E11550
- Zoro # G103509049
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Cable Outside Diameter | 5 mm |
Thread Size | M8 |
Details
Number of Contacts | 3 Pin |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Mounting Style | Male Thread |
Item | M8 Circular Connector |
Connector Body Type | Pin |
Coding | A |
Nominal Current | 4 A |
Includes Nut | Yes |
Housing Material | Nylon |
Connection Type | Gold-Plated Contacts |
Connector Orientation | Straight |
IP Rating | IP68 |
Voltage Rating | 50V AC, 75V DC |
Maximum Operating Temperature | 194 Degrees F |
Minimum Operating Temperature | -13 Degrees F |
Number of Poles | 3 |
Temperature Range | -13 Degrees F to 194 Degrees F |
Description
M8 Circular Connector, Mounting Style Male Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 3, Coding A, Connection Type Gold-Plated Contacts, Thread Size M8, Voltage Rating 50V AC, 75V DC, Nominal Voltage 50V AC, 75V DC, Nominal Current 4 A, Housing Material Nylon, Includes Nut Yes, Connector Body Type Pin, Cable Outside Diameter 5 mm, Connector Orientation Straight, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Raceway, Series 800, 5 ft., Ivory (800BAC)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 6.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A664PHC)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 2A, 250V AC, Non-Indicating, 200kA at 250VAC, 20kA at 125VDC (LNRK002)
- CITEL Surge Protector, 280V, 2 (DS240S-280DC)
- IFM Wireable M8 connector (E11255)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- IFM Wireable M12 connector (E18162)
- IFM Wireable M23 connector (E60124)
- IFM Wireable M8 connector (E12464)
- IFM Wireable M12 connector (E10108)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- Ifm Cable Connectors