Shop All Cable Connectors
Ifm
Wireable M8 connector
Mfr # E11255
Zoro # G703508992
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Contacts 4 Pin
- Application DC Power, Gigabit Internet, Sensors, Signal
- Mounting Style Male Thread
- Standards CE
- Connection Type Gold-Plated Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E11255
- Zoro # G703508992
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Thread Size | M8 |
Cable Outside Diameter | 5 mm |
Dimensions [mm] | 12 x 12 x 50 |
Description
M8 Circular Connector, Mounting Style Male Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Connection Type Gold-Plated Contacts, Thread Size M8, Voltage Rating 30V DC, Nominal Voltage 30V DC, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Pin, Cable Outside Diameter 5 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Nickel-Chromium Wire, 20-Gauge, 4-Ounce (WNC020)
- SOUTHWIRE Building Wire, XHHW, 12 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11293871)
- INTERSTATE PNEUMATICS 0.525 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7323-12)
- YORK Transformer, 120-24V, 40VA, Mount Spade (S1-025-30889-000)
- IFM Wireable M12 connector (EVC816)
- IFM Wireable 1/2" connector (E11764)
- IFM Wireable M12 connector (EVC817)
- IFM Wireable M12 connector (E18164)
- IFM Wireable M12 connector (E12673)
- IFM Wireable M23 connector (E60136)
- HARTING Han Inox 10B-Gs-R-M32 (19443100547)
- Ifm Cord Grips