Shop All Cable Connectors
Ifm
Wireable M23 connector
Mfr # E60128
Zoro # G503509038
original price:
$68.67
14% off
new price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 12 Pin
- Mounting Style Male Thread
- Application Incremental Encoders
- Connector Body Type Pin
- Temperature Range -40 Degrees F to 257 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E60128
- Zoro # G503509038
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Thread Size | M23 |
Dimensions [mm] | 28 x 28 x 52 |
Description
M23 Circular Connector, Mounting Style Male Thread, Application Incremental Encoders, Number of Poles 12, Connection Type Cable Connection Due to Soldering, Thread Size M23, Voltage Rating 4.5 to 30V DC, Nominal Voltage 4.5 to 30V DC, Housing Material Brass, Nylon, Housing Finish Plastic-Coated, Includes Nut Yes, Connector Body Type Pin, Connector Orientation Straight, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 175.7 cu in, Floor Box, 2 Gang, Steel, Round (S1SFB)
- ECLIPSE TOOLS Wire Ferrule, Red, 16 AWG, 8mm B, PK500 (701-016)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 10-1/4 in H, 2-3/4 in D (ED4PB)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-R1)
- IFM Wireable M12 connector (E18163)
- IFM Wireable 1/2" connector (E11764)
- IFM Wireable M12 connector (E18059)
- IFM Wireable M12 connector (E18343)
- IFM Wireable M8 connector (ZJ4010)
- IFM Wireable M12 connector (E12261)
- WIELAND Box Of 10 Heavy Duty Connector (70.310.1640.0)
- Ifm Cord Grips