Shop All Cable Connectors
Ifm
Wireable M23 connector
Mfr # E60124
Zoro # G303508989
original price:
$68.67
14% off
new price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 12 Socket
- Mounting Style Female Thread
- Application Incremental Encoders
- Minimum Operating Temperature -40 Degrees F
- Voltage Rating 4.5 to 30V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E60124
- Zoro # G303508989
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Thread Size | M23 |
Dimensions [mm] | 28 x 28 x 53 |
Description
M23 Circular Connector, Mounting Style Female Thread, Application Incremental Encoders, Number of Poles 12, Connection Type Cable Connection Due to Soldering, Thread Size M23, Voltage Rating 4.5 to 30V DC, Nominal Voltage 4.5 to 30V DC, Housing Material Brass, Nylon, Housing Finish Plastic-Coated, Connector Body Type Socket, Connector Orientation Straight, Maximum Operating Temperature 257 Degrees F, Minimum Operating Temperature -40 Degrees F, IP Rating IP67
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (782XBXC-24D)
- D-LINE Cable Tidy Tube, 1.25" Diameter x 43" Long, Black (US/CTT1.1B)
- NVENT HOFFMAN Continuous Hinge with Clamps, Type 4X, 1 (A16H2006SSLP)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 5A, 250V AC, 50A at 250V AC (BP/GDC-5A)
- IFM Wireable 1/2" connector (L34106)
- IFM Wireable M12 connector (EVC816)
- IFM Wireable M12 connector (EVC817)
- IFM Wireable M23 connector (E10887)
- IFM Wireable M12 connector (EVC814)
- IFM Wireable M8 connector (ZJ4010)
- IFM Wireable 1/2" connector (E11764)
- Ifm Cable Connectors