Shop All Cable Connectors
Ifm
Wireable M23 connector
Mfr # E10887
Zoro # G903508990
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Contacts 19 Socket
- Application Wiring Blocks
- Mounting Style Female Thread
- Thread Size M23
- Number of Poles 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E10887
- Zoro # G903508990
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Thread Size | M23 |
Cable Outside Diameter | 14 mm |
Details
Number of Contacts | 19 Socket |
Item | M23 Circular Connector |
Application | Wiring Blocks |
Mounting Style | Female Thread |
Number of Poles | 19 |
Housing Finish | Nickel-Plated |
IP Rating | IP65 |
Maximum Operating Temperature | 194 Degrees F |
Connection Type | Gold-Plated Contacts |
Minimum Operating Temperature | -13 Degrees F |
Housing Material | Brass |
Temperature Range | -13 Degrees F to 194 Degrees F |
Includes Nut | Yes |
Nominal Current | 7.5 A |
Connector Orientation | Straight |
Connector Body Type | Socket |
Voltage Rating | 10 to 30V DC |
Description
M23 Circular Connector, Mounting Style Female Thread, Application Wiring Blocks, Number of Poles 19, Connection Type Gold-Plated Contacts, Thread Size M23, Voltage Rating 10 to 30V DC, Nominal Voltage 10 to 30V DC, Nominal Current 7.5 A, Housing Material Brass, Housing Finish Nickel-Plated, Includes Nut Yes, Connector Body Type Socket, Cable Outside Diameter 14 mm, Connector Orientation Straight, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Blk (SNAP2101PLBKNA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (GRX75)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 277V AC (9070T100D4)
- TR INDUSTRIAL MultiPurpose UV Cable Ties, 14, Natural, 100PK (TR88304N)
- IFM Wireable M8 connector (E12463)
- IFM Wireable M12 connector (EVF569)
- IFM Wireable M12 connector (E12356)
- IFM Wireable M8 connector (E12464)
- IFM Wireable M12 connector (EVC814)
- IFM Wireable M12 connector (E18165)
- AMPHENOL APH973102A14S2P (973102A14S2P)
- Ifm Cable Connectors