Shop All Cable Connectors
Ifm
Wireable M23 connector
Mfr # E10886
Zoro # G703509029
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 19 Socket
- Mounting Style Female Thread
- Application Wiring Blocks
- Temperature Range -13 Degrees F to 194 Degrees F
- Voltage Rating 10 to 30V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E10886
- Zoro # G703509029
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Cable Outside Diameter | 14 mm |
Thread Size | M23 |
Details
Number of Contacts | 19 Socket |
Mounting Style | Female Thread |
Item | M23 Circular Connector |
Application | Wiring Blocks |
Temperature Range | -13 Degrees F to 194 Degrees F |
Voltage Rating | 10 to 30V DC |
Maximum Operating Temperature | 194 Degrees F |
Minimum Operating Temperature | -13 Degrees F |
Connector Body Type | Socket |
IP Rating | IP65 |
Connection Type | Gold-Plated Contacts |
Includes Nut | Yes |
Nominal Current | 7.5 A |
Housing Finish | Nickel-Plated |
Number of Poles | 19 |
Connector Orientation | 90 Degrees Angled |
Housing Material | Brass |
Description
M23 Circular Connector, Mounting Style Female Thread, Application Wiring Blocks, Number of Poles 19, Connection Type Gold-Plated Contacts, Thread Size M23, Voltage Rating 10 to 30V DC, Nominal Voltage 10 to 30V DC, Nominal Current 7.5 A, Housing Material Brass, Housing Finish Nickel-Plated, Includes Nut Yes, Connector Body Type Socket, Cable Outside Diameter 14 mm, Connector Orientation 90 Degrees Angled, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -13 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10RX-L)
- TY-RAP Heavy Duty Cable Tie, 13 in L, 0.27 in W, Nylon 6/6, Natural, Indoor Use, 50 Pack (TY527M)
- LEGRAND Prewired Raceway, 6 Outlets, Aluminum (V20GBA612)
- SIGMA 2 3/8 Electrical Lug, PK50 (2381-60)
- IFM Wireable M12 connector (EVC814)
- IFM Wireable M12 connector (EVC810)
- IFM Wireable M8 connector (E11550)
- IFM Wireable M12 connector (EVC815)
- IFM Wireable M12 connector (E18343)
- IFM Wireable M12 connector (E11252)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, .13-.19", 3/4", Aluminum (SHC1030)
- Ifm Cord Grips