Shop All Cable Connectors
Ifm
Wireable M18 connector
Mfr # E10137
Zoro # G303509023
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 4 Socket
- Standards CE
- Application DC Power, Gigabit Internet, Sensors, Signal
- Mounting Style Female Thread
- Coding A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E10137
- Zoro # G303509023
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Cable Outside Diameter | 8 mm |
Thread Size | M18 |
Details
Number of Contacts | 4 Socket |
Item | M18 Circular Connector |
Standards | CE |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Mounting Style | Female Thread |
Coding | A |
Minimum Operating Temperature | -40 Degrees F |
Connection Type | Gold-Plated Contacts |
Voltage Rating | 45V AC, 70V DC |
Nominal Current | 4 A |
Maximum Operating Temperature | 185 Degrees F |
Connector Body Type | Socket |
IP Rating | IP65 |
Number of Poles | 4 |
Housing Material | Nylon |
Temperature Range | -40 Degrees F to 185 Degrees F |
Includes Nut | Yes |
Connector Orientation | Straight |
Locking Style | Screw Connection |
Description
M18 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Connection Type Gold-Plated Contacts, Thread Size M18, Voltage Rating 45V AC, 70V DC, Nominal Voltage 45V AC, 70V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Cable Outside Diameter 8 mm, Connector Orientation Straight, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 3A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR3)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 3A, 250V AC, Non-Indicating (NON-3)
- IFM Cylindrical Proximity Sensor, 12mmD, 50mmL (IFS201)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Red (WL903-10-RED)
- IFM Wireable M12 connector (EVC810)
- IFM Wireable M12 connector (E18162)
- IFM Wireable M8 connector (E11255)
- IFM Wireable M8 connector (E10919)
- IFM Wireable M12 connector (E10108)
- IFM Wireable M8 connector (ZJ4010)
- TRIPP LITE CA6 RJ45 PASS-THROUGH FTP MODU (N232-050-FTP)
- Ifm Cord Grips