Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # EVF570
Zoro # G403509060
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 5 Socket
- Application DC Power, Gigabit Internet, Sensors, Signal
- Standards CE, cRUus, EAC
- Mounting Style Female Thread
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # EVF570
- Zoro # G403509060
- Country of Origin Poland
- Category Cable Connectors
Dimensions
Cable Outside Diameter | 6 mm |
Thread Size | M12 |
Conductor Cross Section Size | 1.04 sq mm |
Details
Number of Contacts | 5 Socket |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Standards | CE, cRUus, EAC |
Mounting Style | Female Thread |
Item | M12 Circular Connector |
Housing Material | Nylon |
Nominal Current | 4 A |
Connector Body Type | Socket |
Minimum Operating Temperature | -13 Degrees F |
Connector Orientation | 90 Degrees Angled |
Includes Nut | Yes |
Coding | A |
Locking Style | Screw Connection |
Connection Type | Gold-Plated Contacts |
Maximum Operating Temperature | 212 Degrees F |
Voltage Rating | 60V AC, 60V DC |
IP Rating | IP65, IP67, IP68, IP69K |
Temperature Range | -13 Degrees F to 212 Degrees F |
Number of Poles | 5 |
Description
M12 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 5, Coding A, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 60V AC, 60V DC, Nominal Voltage 60V AC, 60V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Conductor Cross Section Size 1.04 sq mm, Cable Outside Diameter 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 250 ft. YL (2TYK8)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 40 to 175 psi, Standard Action (11KAXE)
- MERSEN Forklift Limiter Fuse, ACK Series, 60 A, Time Delay, 125V AC, Bolt-On (ACK60)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHSCW)
- IFM Wireable M12 connector (E18059)
- IFM Wireable M12 connector (EVC810)
- IFM Wireable M12 connector (E18164)
- IFM Wireable M18 connector (E10137)
- IFM Wireable M12 connector (E18162)
- IFM Wireable 1/2" connector (E11764)
- COLEMAN CABLE COAX RG6 18/1 BLACK 500 FT (92003-05-08)
- Ifm Cord Grips