Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # EVF569
Zoro # G403509008
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 5 Socket
- Mounting Style Female Thread
- Application DC Power, Gigabit Internet, Sensors, Signal
- Standards CE, cRUus, EAC
- Cable Outside Diameter 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EVF569
- Zoro # G403509008
- Country of Origin Poland
- Category Cable Connectors
Dimensions
Cable Outside Diameter | 6 mm |
Thread Size | M12 |
Conductor Cross Section Size | 1.04 sq mm |
Details
Number of Contacts | 5 Socket |
Mounting Style | Female Thread |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Standards | CE, cRUus, EAC |
Item | M12 Circular Connector |
Maximum Operating Temperature | 212 Degrees F |
Temperature Range | -13 Degrees F to 212 Degrees F |
Includes Nut | Yes |
Voltage Rating | 60V AC, 60V DC |
Connector Orientation | Straight |
IP Rating | IP65, IP67, IP68, IP69K |
Connector Body Type | Socket |
Minimum Operating Temperature | -13 Degrees F |
Number of Poles | 5 |
Connection Type | Gold-Plated Contacts |
Locking Style | Screw Connection |
Housing Material | Nylon |
Nominal Current | 4 A |
Coding | A |
Description
M12 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 5, Coding A, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 60V AC, 60V DC, Nominal Voltage 60V AC, 60V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Conductor Cross Section Size 1.04 sq mm, Cable Outside Diameter 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON EBUS Horizontal Outdoor TempRH Sensor (ASM01836)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 3 Pole, 240/415/440V AC, D Curve (M9F43306)
- APPLETON ELECTRIC Conduit Body Cover, 3-1/2 and 4 in., FM7 (APP970IGSA)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-07-04-100)
- IFM Wireable M8 connector (E12463)
- IFM Wireable 1/2" connector (E11764)
- IFM Wireable M23 connector (E10887)
- IFM Wireable M12 connector (E11145)
- IFM Wireable M12 connector (E12261)
- IFM Wireable M8 connector (E12464)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 100 (RJ45-6100)
- Ifm Cable Connectors