Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # EVC817
Zoro # G403509046
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 5 Pin
- Standards CE, cRUus, EAC
- Application DC Power, Gigabit Internet, Sensors, Signal
- Mounting Style Male Thread
- Locking Style Screw Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EVC817
- Zoro # G403509046
- Country of Origin Poland
- Category Cable Connectors
Dimensions
Thread Size | M12 |
Cable Outside Diameter | 6 mm |
Conductor Cross Section Size | 1.04 sq mm |
Details
Number of Contacts | 5 Pin |
Item | M12 Circular Connector |
Standards | CE, cRUus, EAC |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Mounting Style | Male Thread |
Locking Style | Screw Connection |
IP Rating | IP65, IP67, IP68, IP69K |
Coding | A |
Voltage Rating | 60V AC, 60V DC |
Housing Material | Nylon |
Connector Body Type | Pin |
Nominal Current | 4 A |
Number of Poles | 5 |
Connector Orientation | 90 Degrees Angled |
Includes Nut | Yes |
Connection Type | Gold-Plated Contacts |
Minimum Operating Temperature | -13 Degrees F |
Temperature Range | -13 Degrees F to 194 Degrees F |
Maximum Operating Temperature | 194 Degrees F |
Description
M12 Circular Connector, Mounting Style Male Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 5, Coding A, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 60V AC, 60V DC, Nominal Voltage 60V AC, 60V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Pin, Conductor Cross Section Size 1.04 sq mm, Cable Outside Diameter 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 4 ft. L, Half Slottd, 14 ga. (FS-500SS PG 48.00)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 2 Hole, Plastic (XALD02H7)
- HUBBELL WIRING DEVICE-KELLEMS Ring, Adapter (PFBA1A)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Toggle Switch (870RAC)
- IFM Wireable M23 connector (E60124)
- IFM Wireable M12 connector (EVF569)
- IFM Wireable M12 connector (E18163)
- IFM Wireable M23 connector (E10887)
- IFM Wireable M12 connector (E18164)
- IFM Wireable M12 connector (E12356)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Accessories (LNM40BPK100)
- Ifm Cord Grips