Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # EVC816
Zoro # G403509022
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 5 Pin
- Standards CE, cRUus, EAC
- Application DC Power, Gigabit Internet, Sensors, Signal
- Mounting Style Male Thread
- Number of Poles 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EVC816
- Zoro # G403509022
- Country of Origin Poland
- Category Cable Connectors
Dimensions
Thread Size | M12 |
Conductor Cross Section Size | 1.04 sq mm |
Cable Outside Diameter | 6 mm |
Details
Number of Contacts | 5 Pin |
Standards | CE, cRUus, EAC |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Mounting Style | Male Thread |
Item | M12 Circular Connector |
Number of Poles | 5 |
Voltage Rating | 60V AC, 60V DC |
Nominal Current | 4 A |
Maximum Operating Temperature | 194 Degrees F |
Housing Material | Nylon |
Locking Style | Screw Connection |
Minimum Operating Temperature | -13 Degrees F |
Includes Nut | Yes |
Connection Type | Gold-Plated Contacts |
Temperature Range | -13 Degrees F to 194 Degrees F |
Connector Body Type | Pin |
Connector Orientation | Straight |
Coding | A |
IP Rating | IP65, IP67, IP68, IP69K |
Description
M12 Circular Connector, Mounting Style Male Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 5, Coding A, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 60V AC, 60V DC, Nominal Voltage 60V AC, 60V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Pin, Conductor Cross Section Size 1.04 sq mm, Cable Outside Diameter 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Plug, 30A, 4P, 4W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3044BC)
- GENERAC Two Wire Start Kit (7109)
- TITAN3 TECHNOLOGY 2-Gang Decorator Duplex/Toggle Combo Plastic Wall Plate, White Textured (TPPCW-DT)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1/2", Steel, Insulated (H05091)
- IFM Wireable 1/2" connector (E11764)
- IFM Wireable M23 connector (E10887)
- IFM Wireable M12 connector (E18161)
- IFM Wireable M8 connector (E12464)
- IFM Wireable M12 connector (EVC812)
- IFM Wireable M18 connector (E10137)
- IFM Wireable M12 connector (E12356)
- Ifm Cable Connectors