Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # EVC815
Zoro # G903509010
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 5 Socket
- Mounting Style Female Thread
- Standards CE, cRUus, EAC
- Application DC Power, Gigabit Internet, Sensors, Signal
- Nominal Current 4 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EVC815
- Zoro # G903509010
- Country of Origin Poland
- Category Cable Connectors
Dimensions
Conductor Cross Section Size | 1.04 sq mm |
Thread Size | M12 |
Cable Outside Diameter | 6 mm |
Details
Number of Contacts | 5 Socket |
Mounting Style | Female Thread |
Item | M12 Circular Connector |
Standards | CE, cRUus, EAC |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Nominal Current | 4 A |
Minimum Operating Temperature | -13 Degrees F |
Connection Type | Gold-Plated Contacts |
Coding | A |
Maximum Operating Temperature | 194 Degrees F |
Voltage Rating | 60V AC, 60V DC |
Connector Body Type | Socket |
Temperature Range | -13 Degrees F to 194 Degrees F |
Housing Material | Nylon |
Includes Nut | Yes |
Connector Orientation | 90 Degrees Angled |
Locking Style | Screw Connection |
IP Rating | IP65, IP67, IP68, IP69K |
Number of Poles | 5 |
Description
M12 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 5, Coding A, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 60V AC, 60V DC, Nominal Voltage 60V AC, 60V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Conductor Cross Section Size 1.04 sq mm, Cable Outside Diameter 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO RTD Probe, 100 Ohm, 24In, .25In Sheath (RTD00728)
- SQUARE D Miniature Circuit Breaker, QO Series 30/30A, 2x1 Pole, 120/240V AC (QO3030)
- DEFENDER CABLE 12/3 Gauge, 50 ft SJTW w Lighted End, UL and ETL Listed Contractor Grade Extension Cord (DCE-310-42)
- ICC PATCH PANEL, VERTICAL, CAT 6, 12-PORT (ICMPP12V60)
- IFM Wireable M12 connector (EVF569)
- IFM Wireable M8 connector (E12463)
- IFM Wireable M12 connector (E18164)
- IFM Wireable M23 connector (E10887)
- IFM Wireable M12 connector (E18165)
- IFM Wireable M12 connector (E12261)
- HUBBELL WIRING DEVICE-KELLEMS Ip68 20Mm Plastic Compression For 12/3 S (SECM20B)
- Ifm Cord Grips