Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # EVC814
Zoro # G003509019
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Contacts 5 Socket
- Mounting Style Female Thread
- Standards CE, cRUus, EAC
- Application DC Power, Gigabit Internet, Sensors, Signal
- Connection Type Gold-Plated Contacts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # EVC814
- Zoro # G003509019
- Country of Origin Poland
- Category Cable Connectors
Dimensions
Cable Outside Diameter | 6 mm |
Thread Size | M12 |
Conductor Cross Section Size | 1.04 sq mm |
Details
Number of Contacts | 5 Socket |
Mounting Style | Female Thread |
Standards | CE, cRUus, EAC |
Item | M12 Circular Connector |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Connection Type | Gold-Plated Contacts |
Maximum Operating Temperature | 194 Degrees F |
Temperature Range | -13 Degrees F to 194 Degrees F |
Connector Orientation | Straight |
IP Rating | IP65, IP67, IP68, IP69K |
Coding | A |
Locking Style | Screw Connection |
Minimum Operating Temperature | -13 Degrees F |
Housing Material | Nylon |
Includes Nut | Yes |
Voltage Rating | 60V AC, 60V DC |
Nominal Current | 4 A |
Number of Poles | 5 |
Connector Body Type | Socket |
Description
M12 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 5, Coding A, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 60V AC, 60V DC, Nominal Voltage 60V AC, 60V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Conductor Cross Section Size 1.04 sq mm, Cable Outside Diameter 6 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 12' Long (SF4-12-BLACK)
- SOUTHWIRE Electrical Box Extension Ring, 4 Gang, Steel, Square Box (BEX-450)
- NSS CHARGER PLUG - 50A RED, HOUSING ONLY (2391901)
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Black, 10 ft. (HI610AE)
- IFM Wireable M12 connector (E12673)
- IFM Wireable M12 connector (EVF569)
- IFM Wireable M12 connector (E18165)
- IFM Wireable M12 connector (E11145)
- IFM Wireable M12 connector (E18343)
- IFM Wireable M12 connector (E18162)
- REMKE MC Cable Connector, Al, 2", 2.225-2.350 (RTK-200-15)
- Ifm Cord Grips