Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # E18165
Zoro # G603509013
product price: $47.65
/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 8 Socket
- Mounting Style Female Thread
- Application DC Power, Gigabit Internet, Sensors, Signal
- Nominal Current 4 A
- Locking Style Screw Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E18165
- Zoro # G603509013
- Country of Origin United States
- Category Cable Connectors
Dimensions
Conductor Cross Section Size | 0.75 sq mm |
Thread Size | M12 |
Cable Outside Diameter | 8 mm |
Details
Number of Contacts | 8 Socket |
Mounting Style | Female Thread |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Item | M12 Circular Connector |
Nominal Current | 4 A |
Locking Style | Screw Connection |
Connection Type | Gold-Plated Contacts |
Maximum Operating Temperature | 212 Degrees F |
Voltage Rating | 125V AC, 125V DC |
Housing Material | Nylon |
Minimum Operating Temperature | -13 Degrees F |
Number of Poles | 8 |
Includes Nut | Yes |
Connector Orientation | Straight |
IP Rating | IP68 |
Coding | A |
Temperature Range | -13 Degrees F to 212 Degrees F |
Connector Body Type | Socket |
Description
M12 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 8, Coding A, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 125V AC, 125V DC, Nominal Voltage 125V AC, 125V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (T/Y+BOX)
- HUBBELL Receptacle, 60 A Amps, 120/208V AC, Flush Mount, Single Outlet, 18-60R, Black (HBL7301A)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AA2)
- 3M Splice Kits, 12 to 4 AWG, 194F, Blk, 1000V (5301)
- IFM Wireable M23 connector (E60124)
- IFM Wireable M8 connector (E10919)
- IFM Wireable M12 connector (EVC816)
- IFM Wireable M12 connector (E10108)
- IFM Wireable M12 connector (EVC817)
- IFM Wireable 1/2" connector (E11764)
- SWE-TECH 3C RG58 Solid Core BNC Male Crimp Connector, 50 Ohm, 3 Piece Set (FWT31X1-05500)
- Ifm Cord Grips