Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # E18161
Zoro # G203509062
original price:
$22.54
15% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 4 Socket
- Application DC Power, Gigabit Internet, Sensors, Signal
- Mounting Style Female Thread
- Coding A
- Housing Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E18161
- Zoro # G203509062
- Country of Origin Czechia
- Category Cable Connectors
Dimensions
Conductor Cross Section Size | 0.75 sq mm |
Cable Outside Diameter | 8 mm |
Thread Size | M12 |
Details
Number of Contacts | 4 Socket |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Mounting Style | Female Thread |
Item | M12 Circular Connector |
Coding | A |
Housing Material | Nylon |
Connection Type | Gold-Plated Contacts |
Connector Orientation | Straight |
Connector Body Type | Socket |
Locking Style | Screw Connection |
Number of Poles | 4 |
Maximum Operating Temperature | 185 Degrees F |
IP Rating | IP68 |
Nominal Current | 4 A |
Includes Nut | Yes |
Temperature Range | -40 Degrees F to 185 Degrees F |
Voltage Rating | 250V AC, 300V DC |
Minimum Operating Temperature | -40 Degrees F |
Description
M12 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 250V AC, 300V DC, Nominal Voltage 250V AC, 300V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 100' Length, 0.0508" Diameter, Natural (16BCW100)
- SQUARE D Molded Case Circuit Breaker, JJL Series 250A, 3 Pole, 600V AC (JJL36250M75)
- HUBBELL Cabinet, 36in H, 20 in D, 19 Rack Units, Blk (HSQ36)
- HUBBELL WIRING DEVICE-KELLEMS Noninsulated Connector, 3/4" Conduit Size (P075CGY)
- IFM Wireable M12 connector (EVC815)
- IFM IO-Link to Analog Signal Converter, 300mA (DP1213)
- IFM Wireable M12 connector (EVC817)
- IFM Wireable valve connector (E12224)
- IFM Wireable M12 connector (E10108)
- IFM Wireable M12 connector (EVC812)
- IFM Wireable M12 connector (E18164)
- Ifm Cord Grips