Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # E18061
Zoro # G503509014
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 4 Socket
- Mounting Style Female Thread
- Application DC Power, Gigabit Internet, Sensors, Signal
- Temperature Range -13 Degrees F to 185 Degrees F
- Connector Body Type Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E18061
- Zoro # G503509014
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Cable Outside Diameter | 5 mm |
Thread Size | M12 |
Conductor Cross Section Size | 0.34 sq mm |
Details
Number of Contacts | 4 Socket |
Mounting Style | Female Thread |
Item | M12 Circular Connector |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Temperature Range | -13 Degrees F to 185 Degrees F |
Connector Body Type | Socket |
Voltage Rating | 250V DC |
Coding | A |
Maximum Operating Temperature | 185 Degrees F |
Housing Material | Nylon |
Connector Orientation | 90 Degrees Angled |
Number of Poles | 4 |
Minimum Operating Temperature | -13 Degrees F |
IP Rating | IP68 |
Includes Nut | Yes |
Connection Type | Gold-Plated Contacts |
Description
M12 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 250V DC, Nominal Voltage 250V DC, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Conductor Cross Section Size 0.34 sq mm, Cable Outside Diameter 5 mm, Connector Orientation 90 Degrees Angled, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 20A, SPDT (RIBME2401B)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 3 Cond (K3A25U2)
- ABB Bullet Connector, 1-1/4 In., Thermoplastic (LT125P)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (DU321RB)
- IFM Wireable M8 connector (E11255)
- IFM Wireable M23 connector (E10887)
- IFM Wireable M8 connector (E12463)
- IFM Wireable M12 connector (E11145)
- IFM Wireable M12 connector (E18059)
- IFM Wireable M8 connector (ZJ4010)
- GARDNER BENDER Connector Rg-6 Push-On F-Conn (ITC-RG-6)
- Ifm Cable Connectors