Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # E12673
Zoro # G003509057
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 5 Pin
- Application Profinet DC Power
- Mounting Style Male Thread
- Thread Size M12
- Conductor Cross Section Size 2.5 sq mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E12673
- Zoro # G003509057
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Thread Size | M12 |
Conductor Cross Section Size | 2.5 sq mm |
Cable Outside Diameter | 13 mm |
Details
Number of Contacts | 5 Pin |
Application | Profinet DC Power |
Mounting Style | Male Thread |
Item | M12 Circular Connector |
Maximum Operating Temperature | 185 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
IP Rating | IP67 |
Coding | L |
Housing Material | Nylon |
Locking Style | Screw Connection |
Connector Orientation | Straight |
Includes Nut | Yes |
Connector Body Type | Pin |
Voltage Rating | 63V DC |
Connection Type | Gold-Plated Contacts |
Nominal Current | 16 A |
Number of Poles | 5 |
Temperature Range | -40 Degrees F to 185 Degrees F |
Description
M12 Circular Connector, Mounting Style Male Thread, Application Profinet DC Power, Number of Poles 5, Coding L, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 63V DC, Nominal Voltage 63V DC, Nominal Current 16 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Pin, Conductor Cross Section Size 2.5 sq mm, Cable Outside Diameter 13 mm, Connector Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (6LS2-L)
- ZORO SELECT Power Cord, 5-15P, SJO, 12 ft., Blk, 15A, 14/3 (E3605)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A (LP4K1210BW3)
- IFM Wireable M12 connector (E18163)
- IFM Wireable valve connector (E10058)
- IFM Wireable M12 connector (E12356)
- IFM Wireable M23 connector (E60124)
- IFM Wireable M12 connector (E18059)
- IFM Wireable M8 connector (E10919)
- AMPHENOL ER 3C 316S SKT PLUG (MS3106A10SL3S)
- Ifm Cable Connectors