Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # E12672
Zoro # G903509041
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Contacts 5 Socket
- Mounting Style Female Thread
- Application Profinet DC Power
- Nominal Current 16 A
- Maximum Operating Temperature 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E12672
- Zoro # G903509041
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Conductor Cross Section Size | 2.5 sq mm |
Thread Size | M12 |
Cable Outside Diameter | 13 mm |
Dimensions [mm] | Ø 25 / L = 70 |
Description
M12 Circular Connector, Mounting Style Female Thread, Application Profinet DC Power, Number of Poles 5, Coding L, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 63V DC, Nominal Voltage 63V DC, Nominal Current 16 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Conductor Cross Section Size 2.5 sq mm, Cable Outside Diameter 13 mm, Connector Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron (FSC-1D-75)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 12A, 250V AC, 10kA at 250V AC (BP/FNM-12)
- INSULTAB Shrink Tubing, 0.5in ID, Black, 100ft (HSN-100 1/2 Blk 100)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPST-N/C (RIB2401SB-NC)
- IFM Wireable M12 connector (EVC817)
- IFM Wireable M23 connector (E60124)
- IFM Wireable M12 connector (E11252)
- IFM Wireable M12 connector (EVC811)
- IFM Wireable M8 connector (E11550)
- IFM Wireable M12 connector (E18343)
- ALLEN BRADLEY T-Port Connector (898N-43PB-N4KF)
- Ifm Cord Grips