Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # E12500
Zoro # G803509035
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 4 Pin
- Mounting Style Male Thread
- Application DC Power
- Maximum Operating Temperature 185 Degrees F
- Includes Nut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # E12500
- Zoro # G803509035
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Thread Size | M12 |
Conductor Cross Section Size | 1.5 sq mm |
Cable Outside Diameter | 10 mm |
Details
Number of Contacts | 4 Pin |
Mounting Style | Male Thread |
Application | DC Power |
Item | M12 Circular Connector |
Maximum Operating Temperature | 185 Degrees F |
Includes Nut | Yes |
Coding | T |
Housing Material | Nylon |
Minimum Operating Temperature | -40 Degrees F |
Voltage Rating | 60V DC |
Temperature Range | -40 Degrees F to 185 Degrees F |
Nominal Current | 12 A |
Connector Orientation | Straight |
Connection Type | Gold-Plated Contacts |
Locking Style | Screw Connection |
Connector Body Type | Pin |
Number of Poles | 4 |
IP Rating | IP67 |
Description
M12 Circular Connector, Mounting Style Male Thread, Application DC Power, Number of Poles 4, Coding T, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 60V DC, Nominal Voltage 60V DC, Nominal Current 12 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Pin, Conductor Cross Section Size 1.5 sq mm, Cable Outside Diameter 10 mm, Connector Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Vacancy Dimmer Snsr, Wall, Gray (MS-Z101-V-GR)
- EATON Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever (HT8JDH3AF1Q1)
- POWER FIRST Splice Connector, Vinyl, Red, PK100 (4FRH9)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 70 to 100A Amp Range, 250V AC/DC Volt Rating (HM25100-1CR)
- IFM Wireable M8 connector (E10919)
- IFM Wireable M23 connector (E60136)
- IFM Wireable M12 connector (E12673)
- IFM Wireable M12 connector (EVF569)
- IFM Wireable M12 connector (EVC812)
- IFM Wireable M12 connector (EVC811)
- BALLUFF Power Male/Female T-Splitter 50V 8A Connector (BDNTPTEAA01)
- Ifm Cord Grips