Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # E12499
Zoro # G403508988
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Contacts 4 Socket
- Mounting Style Female Thread
- Application DC Power
- Thread Size M12
- Connector Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E12499
- Zoro # G403508988
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Thread Size | M12 |
Cable Outside Diameter | 10 mm |
Conductor Cross Section Size | 1.5 sq mm |
Description
M12 Circular Connector, Mounting Style Female Thread, Application DC Power, Number of Poles 4, Coding T, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 60V DC, Nominal Voltage 60V DC, Nominal Current 12 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Conductor Cross Section Size 1.5 sq mm, Cable Outside Diameter 10 mm, Connector Orientation Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 300V AC, Actuator Location: Top (9007MS02S0300)
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- Black (SR-WG-200-5-1-BK)
- TRIPP LITE Patch Panel Bracket, 2U, Hinged, Rack-Mount (N060-002)
- UNITED SCIENTIFIC Porcelain Evaporating Dishes, Flat Form, 50 mL (JEF050)
- IFM Wireable M12 connector (E18059)
- IFM Wireable M12 connector (E11252)
- IFM Wireable M8 connector (E11550)
- IFM Wireable M12 connector (E18163)
- IFM Wireable M12 connector (EVC817)
- IFM Wireable M23 connector (E10887)
- SWE-TECH 3C RG58 Solid Core BNC Male Crimp Connector, 50 Ohm, 3 Piece Set (FWT31X1-05500)
- Ifm Cable Connectors