Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # E12356
Zoro # G003509026
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 4 Socket
- Mounting Style Female Thread
- Application Fieldbus, Profinet
- Standards CE
- Shielded Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E12356
- Zoro # G003509026
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Conductor Cross Section Size | 0.75 sq mm |
Thread Size | M12 |
Cable Outside Diameter | 8 mm |
Details
Number of Contacts | 4 Socket |
Mounting Style | Female Thread |
Application | Fieldbus, Profinet |
Item | M12 Circular Connector |
Standards | CE |
Shielded | Yes |
Minimum Operating Temperature | -40 Degrees F |
Housing Finish | Nickel-Plated |
Housing Material | Zinc Die-Cast |
Nominal Current | 4 A |
Locking Style | Screw Connection |
Number of Poles | 4 |
Includes Nut | Yes |
Coding | B |
Connection Type | Gold-Plated Contacts |
Temperature Range | -40 Degrees F to 185 Degrees F |
Connector Orientation | Straight |
Voltage Rating | 45V AC, 70V DC |
Connector Body Type | Socket |
Maximum Operating Temperature | 185 Degrees F |
IP Rating | IP67 |
Description
M12 Circular Connector, Mounting Style Female Thread, Application Fieldbus, Profinet, Number of Poles 4, Coding B, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 45V AC, 70V DC, Nominal Voltage 45V AC, 70V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Zinc Die-Cast, Housing Finish Nickel-Plated, Includes Nut Yes, Connector Body Type Socket, Conductor Cross Section Size 0.75 sq mm, Shielded Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink End Caps & End Caps with Valves (HSEC-150-UV-RD)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 18 AWG, 5.0 Lbs, 1006' Length, 0.0415" Diameter, Red (18SNS)
- ANDERSON POWER PRODUCTS PP180 2P MTG CLAMP (1465G1)
- EATON Circuit Breaker, GFTCB Series 30A, 1 Pole, 120/240V AC (BRN120GF)
- IFM Wireable M12 connector (E18059)
- IFM Wireable M8 connector (E12464)
- IFM Wireable M12 connector (E12673)
- IFM Wireable M12 connector (EVC816)
- IFM Wireable M12 connector (EVC817)
- IFM Wireable M23 connector (E10887)
- IFM Wireable M23 connector (E60136)
- Ifm Cable Connectors