Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # E11252
Zoro # G303509061
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 4 Socket
- Standards CE
- Application DC Power, Gigabit Internet, Sensors, Signal
- Mounting Style Female Thread
- Maximum Operating Temperature 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E11252
- Zoro # G303509061
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Cable Outside Diameter | 8 mm |
Conductor Cross Section Size | 0.75 sq mm |
Thread Size | M12 |
Details
Number of Contacts | 4 Socket |
Item | M12 Circular Connector |
Standards | CE |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Mounting Style | Female Thread |
Maximum Operating Temperature | 185 Degrees F |
Voltage Rating | 45V AC, 70V DC |
Number of Poles | 4 |
Minimum Operating Temperature | -40 Degrees F |
Coding | A |
Locking Style | Screw Connection |
Housing Material | Polyester |
Connector Orientation | 90 Degrees Angled |
Nominal Current | 4 A |
Includes Nut | Yes |
IP Rating | IP68 |
Connection Type | Gold-Plated Contacts |
Temperature Range | -40 Degrees F to 185 Degrees F |
Connector Body Type | Socket |
Description
M12 Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 4, Coding A, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 45V AC, 70V DC, Nominal Voltage 45V AC, 70V DC, Nominal Current 4 A, Locking Style Screw Connection, Housing Material Polyester, Includes Nut Yes, Connector Body Type Socket, Conductor Cross Section Size 0.75 sq mm, Cable Outside Diameter 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL TAYMAC Hubbell Taymac Mm2420C Taymac Extra Duty 55-In-1 Weatherproof While-In-Use Outlet Cover Two Gang Clear (3570137)
- BAYCO 30 16/3 Retractable Cord Reel 3 Outlets 120VAC Voltage (SL-800)
- GARDNER BENDER Grommet, 1/2", Inside Diameter, PK4 (GHG-1550)
- VON DUPRIN Breaker 050534, 15A, 12V DC (050534)
- IFM Wireable valve connector (E12224)
- IFM Wireable M12 connector (EVC814)
- IFM Wireable M23 connector (E60136)
- IFM Wireable M12 connector (E18059)
- IFM Wireable M12 connector (E18163)
- IFM Wireable M8 connector (E12464)
- CABLE WHOLESALE CAT-6 Cable Bulk (10X8-031SH)
- Ifm Cord Grips