Shop All Cable Connectors
Ifm
Wireable M12 connector
Mfr # E10108
Zoro # G203509000
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 4 Socket
- Standards CE
- Mounting Style Female Thread
- Application Fieldbus, Profinet
- Includes Nut Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E10108
- Zoro # G203509000
- Country of Origin Germany
- Category Cable Connectors
Dimensions
Thread Size | M12 |
Conductor Cross Section Size | 0.5 sq mm |
Details
Number of Contacts | 4 Socket |
Standards | CE |
Mounting Style | Female Thread |
Application | Fieldbus, Profinet |
Item | M12 Circular Connector |
Includes Nut | Yes |
Locking Style | Screw Connection |
Connector Orientation | 90 Degrees Angled |
Connection Type | Gold-Plated Contacts |
Minimum Operating Temperature | -40 Degrees F |
Temperature Range | -40 Degrees F to 185 Degrees F |
IP Rating | IP67 |
Voltage Rating | 250V AC |
Connector Body Type | Socket |
Housing Material | Polyester |
Maximum Operating Temperature | 185 Degrees F |
Number of Poles | 4 |
Coding | B |
Description
M12 Circular Connector, Mounting Style Female Thread, Application Fieldbus, Profinet, Number of Poles 4, Coding B, Mounting Type Front Mounting, Connection Type Gold-Plated Contacts, Thread Size M12, Voltage Rating 250V AC, Nominal Voltage 250V AC, Locking Style Screw Connection, Housing Material Polyester, Includes Nut Yes, Connector Body Type Socket, Conductor Cross Section Size 0.5 sq mm, Connector Orientation 90 Degrees Angled, Maximum Operating Temperature 185 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 12 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO112M100P)
- TRANE Rly02807 Time Delay Relay (RLY02807)
- LEVITON Decora 1-Gang White Decorator/Rocker Midway Nylon Wall Plate, 10PK (M52-0PJ26-0WM)
- ECM INDUSTRIES 4 Cable Ripper (CR100)
- IFM Wireable M12 connector (EVC815)
- IFM Wireable M12 connector (E12356)
- IFM Wireable M12 connector (EVC810)
- IFM Wireable M8 connector (E12464)
- IFM Wireable valve connector (E12224)
- IFM Wireable M12 connector (EVC817)
- IFM Wireable valve connector (E10058)
- Ifm Cable Connectors