Shop All Cable Connectors
Ifm
Wireable 7/8" mini connector
Mfr # L34120
Zoro # G803509059
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 5 Pin
- Application DC Power, Gigabit Internet, Sensors, Signal
- Mounting Style Male Thread
- Connection Type Cable Connection With Screw Terminals
- Locking Style Screw Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # L34120
- Zoro # G803509059
- Country of Origin United States
- Category Cable Connectors
Dimensions
Cable Outside Diameter | 8 mm |
Thread Size | 7/8 in |
Details
Number of Contacts | 5 Pin |
Item | 7/8 in Circular Connector |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Mounting Style | Male Thread |
Connection Type | Cable Connection With Screw Terminals |
Locking Style | Screw Connection |
Nominal Current | 9 A |
IP Rating | IP67 |
Connector Orientation | Straight |
Maximum Operating Temperature | 194 Degrees F |
Includes Nut | Yes |
Minimum Operating Temperature | -40 Degrees F |
Number of Poles | 5 |
Housing Material | Nylon |
Coding | A |
Temperature Range | -40 Degrees F to 194 Degrees F |
Connector Body Type | Pin |
Voltage Rating | 600V AC |
Description
7/8 in Circular Connector, Mounting Style Male Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 5, Coding A, Connection Type Cable Connection With Screw Terminals, Thread Size 7/8 in, Voltage Rating 600V AC, Nominal Voltage 600V AC, Nominal Current 9 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Pin, Cable Outside Diameter 8 mm, Connector Orientation Straight, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct GFCI In-Line Portable Cords (GFCI-ED-IL25FT3P)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 0.14 In. Arm L (ZCE11)
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164266-2010)
- BELL OUTDOOR Weatherproof Electrical Box, 36 cu in, Double Gang, 2 Gang, Aluminum, Square (5388-0)
- IFM Wireable M12 connector (E18059)
- IFM Wireable M23 connector (E60136)
- IFM Wireable M12 connector (E18161)
- IFM Wireable M12 connector (EVC814)
- IFM Wireable M8 connector (E12463)
- IFM Wireable M8 connector (E11550)
- RAYCHEM 15kv Indoor Cold Shrink Termination Kit (CSTI-3-153G-3D)
- Ifm Cable Connectors