Shop All Cable Connectors
Ifm
Wireable 7/8" mini connector
Mfr # L34115
Zoro # G803509042
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 3 Socket
- Application DC Power, Gigabit Internet, Sensors, Signal
- Mounting Style Female Thread
- Connector Orientation Straight
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ifm
- MFR # L34115
- Zoro # G803509042
- Country of Origin United States
- Category Cable Connectors
Dimensions
Cable Outside Diameter | 13 mm |
Thread Size | 7/8 in |
Details
Number of Contacts | 3 Socket |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Mounting Style | Female Thread |
Item | 7/8 in Circular Connector |
Connector Orientation | Straight |
Minimum Operating Temperature | -40 Degrees F |
Includes Nut | Yes |
IP Rating | IP67 |
Maximum Operating Temperature | 194 Degrees F |
Connection Type | Gold-Plated Contacts |
Nominal Current | 12 A |
Coding | A |
Locking Style | Screw Connection |
Connector Body Type | Socket |
Number of Poles | 3 |
Temperature Range | -40 Degrees F to 194 Degrees F |
Housing Material | Nylon |
Voltage Rating | 600V AC |
Description
7/8 in Circular Connector, Mounting Style Female Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 3, Coding A, Connection Type Gold-Plated Contacts, Thread Size 7/8 in, Voltage Rating 600V AC, Nominal Voltage 600V AC, Nominal Current 12 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Socket, Cable Outside Diameter 13 mm, Connector Orientation Straight, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Snap Action Switch, Hinge, Lever Actuator, DPDT, 15A @ 240V AC Contact Rating (5JEH2)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos (9001KS11)
- TECHFLEX Braided Sleeving, 1.500 In., 250 ft., Black, Wall Thickness: 0.024 in (CCP1.50BK250)
- HAMMOND Circuit Breaker, 1584B Series 20A, 120V AC (1584B20)
- IFM Wireable M18 connector (E10137)
- IFM Wireable M12 connector (E12673)
- IFM Wireable M12 connector (E11145)
- IFM Wireable M12 connector (E18165)
- IFM Wireable M12 connector (EVC814)
- IFM Wireable M12 connector (E12356)
- KALIBUR Kalibur KMPL03 Mini UHF Male Crimp Connector for RG58-U Coax Cable (KMPL03)
- Ifm Cord Grips