Shop All Cable Connectors
Ifm
Wireable 7/8" mini connector
Mfr # L34112
Zoro # G003509064
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Contacts 3 Pin
- Mounting Style Male Thread
- Application DC Power, Gigabit Internet, Sensors, Signal
- Cable Outside Diameter 8 mm
- Temperature Range -40 Degrees F to 194 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # L34112
- Zoro # G003509064
- Country of Origin United States
- Category Cable Connectors
Dimensions
Cable Outside Diameter | 8 mm |
Thread Size | 7/8 in |
Details
Number of Contacts | 3 Pin |
Mounting Style | Male Thread |
Application | DC Power, Gigabit Internet, Sensors, Signal |
Item | 7/8 in Circular Connector |
Temperature Range | -40 Degrees F to 194 Degrees F |
Number of Poles | 3 |
Housing Material | Nylon |
Connector Body Type | Pin |
Voltage Rating | 600V AC |
Nominal Current | 12 A |
IP Rating | IP67 |
Connector Orientation | Straight |
Coding | A |
Maximum Operating Temperature | 194 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Connection Type | Cable Connection With Screw Terminals |
Locking Style | Screw Connection |
Includes Nut | Yes |
Description
7/8 in Circular Connector, Mounting Style Male Thread, Application DC Power, Gigabit Internet, Sensors, Signal, Number of Poles 3, Coding A, Connection Type Cable Connection With Screw Terminals, Thread Size 7/8 in, Voltage Rating 600V AC, Nominal Voltage 600V AC, Nominal Current 12 A, Locking Style Screw Connection, Housing Material Nylon, Includes Nut Yes, Connector Body Type Pin, Cable Outside Diameter 8 mm, Connector Orientation Straight, Maximum Operating Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REES Double Plastic Plunger, Green/Red, 1" (00579132)
- PARAGON Defrost Timer Control, 208/240V AC, 40 A, SPDT, Heavy Steel, Temperature Or Pressure Termination (8145-20)
- WOODS Outdoor 24 Hour Mechanical Timer 125 V Green (50012WD)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 30A, 570V AC, Non-Indicating (DCT30-2)
- IFM Wireable M12 connector (EVC816)
- IFM Wireable M12 connector (EVC811)
- IFM Wireable M12 connector (E12261)
- IFM Wireable M12 connector (E10108)
- IFM Wireable M12 connector (E18343)
- IFM Wireable M12 connector (E12356)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- Ifm Cord Grips