Shop All Vibration Meters
Ifm
Vibration Monitor, -22 to 257 Degrees F
Mfr # VTV122
Zoro # G6615034
original price:
$437.94
29% off
new price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frequency Range (Hz) 10-1000
- Temp. Range (F) -22 Degrees to 257 Degrees
- Velocity 0-25 mm/sec
- Bearing/Gear Check Yes
- Temp. Range (C) -30 Degrees to 105 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # VTV122
- Zoro # G6615034
- Country of Origin Germany
- Category Vibration Meters
Dimensions
Manufacturers Warranty Length | 2 yr |
Manufacturer Warranty Length | 2 yr |
Details
Item | Vibration Meter |
Frequency Range (Hz) | 10-1000 |
Temp. Range (F) | -22 Degrees to 257 Degrees |
Velocity | 0-25 mm/sec |
Bearing/Gear Check | Yes |
Temp. Range (C) | -30 Degrees to 105 Degrees |
Accuracy | +/-3% |
Auto Power Off | No |
Battery Type | None |
Product Type | Fixed-Position Vibration Transmitter |
Velocity Max Resolution | 25 mm/sec |
Frequency Ranges | 10 Hz to 1,000 Hz |
Features | Adjustable Switch Point, Analogue Current Output for Vibration Velocity, Response Delay, Simple Switch Point Setting |
Minimum Operating Temperature | -30 Degrees F |
Alert Type | Vibration |
Minimum Velocity Measured | 0 mm/sec |
Testing Functions | Velocity |
Maximum Operating Temperature | 125 Degrees F |
Acceleration Measurement - Maximum | 0.98 in/sec |
Maximum Velocity Measured | 25 mm/sec |
Description
Vibration Meter, Accuracy +/-3 Percent, Acceleration Measurement - Maximum 0.98 in/sec, Number of Records Stored Not Applicable, Maximum Velocity Measured 25 mm/sec, Minimum Velocity Measured 0 mm/sec, Acceleration Max Resolution Not Applicable, Displacement Max Resolution Not Applicable, Maximum Displacement Measured Not Applicable, Minimum Displacement Measured Not Applicable, Velocity Max Resolution 25 mm/sec, Auto Power Off No, Alert Type Vibration, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Clamp Meter, LCD, 400 A, 1.2 in (30 mm) Jaw Capacity, CAT III 600V Safety Rating (MA443)
- KODIAK CONTROLS 2 12 DIAL, LOWER MOUNT, 14 NPT, SS CASE, BRASS INTERNALS, LIQUID FILLED, 0100 PSIBAR (KC201L25100)
- GRAPHIC CONTROLS Chart Recorder Pen, Black, PK6 (82-72-3211-06 - BLACK STATIC PENS)
- ASHCROFT Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Plastic, Black (35W1005PH02L300#)
- IFM Vibration Monitor, 10-1000Hz, 0-50mm/sec (VKV022)
- IFM Vibration Monitor, 10-1000Hz, 0-25mm/sec (VKV021)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, +/-5%Acc, LED (9071)
- FLIR Vibration Meter, 22.6V Li-Ion (SV87-KIT)
- REED INSTRUMENTS Vibration Meter, +/-5%Acc, LCD (R7000SD)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, VibTrend Software (9080)
- PCE INSTRUMENTS Vibration Anaylzer, Acceleration up to 399.9 m/s² (PCE-VT 3900)
- Ifm Vibration Meters