Shop All Proximity Sensors
Ifm
Ultrasonic Sensor, M18, DC, 250-1600mm
Mfr # UGR500
Zoro # G7823299
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Operating voltage [V] 10...30 DC; ("supply class 2" to cULus)
- Storage temperature [°C] -30...80
- Sensing range [mm] Target: 200 x 200 mm
- Display switching status 2 x LED, yellow echo 1 x LED, green
- Electrical design PNP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # UGR500
- Zoro # G7823299
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Dimensions [mm] | M18 x 1 / L = 97.5 |
Description
Ultrasonic Sensor,M18,DC,250-1600mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compr Connector, Rgd/Imc, 3/4", Insul, Stl (3803RAC)
- RACO 3/4 Conduit Connector (4723)
- PANDUIT Wire Duct, Narrow Slot, Gray, 2.25 W x 4 D (F2X4LG6)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 2.5 Lbs, 6300' Length, 0.0121" Diameter, Red (29SNS2.5)
- IFM Cylindrical Proximity Sensor, 12mmD, 60mmL (IFR200)
- IFM Proximity Sensor, Inductive, 2mm, PNP, NO (IF7104)
- IFM Proximity Sensor, Inductive, 6mm, NPN, NO (IFT246)
- IFM Proximity Sensor, Capacitive, 12mm, NO/NC (KG0016)
- IFM Prox Sensor, Inductive, 12mm, PNP, NO, QD (IGS233)
- IFM Proximity Sensor, Inductive, 4mm, NC (IF0008)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS230SANAM12)
- Ifm Sensors