Shop All Proximity Sensors
Ifm
Ultrasonic Sensor, M18, DC, 150-1600mm
Mfr # UGT510
Zoro # G7823280
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switching frequency DC [Hz] 3
- Temperature compensation yes
- Max. deviation from the 90° angle sensor/object [°] ± 4
- Max. voltage drop switching output DC [V] 2.2
- Power-on delay time [s] < 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # UGT510
- Zoro # G7823280
- Country of Origin Italy
- Category Proximity Sensors
Dimensions
Dimensions [mm] | M18 x 1 / L = 97.5 |
Description
Ultrasonic Sensor,M18,DC,150-1600mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (ZE-N21-2S)
- BSC PREFERRED 24'' 175# Black UV Cable Ties, 100PK (S-11132)
- NVENT HOFFMAN Butt-Splice Kit, Culus Classified Blac (LBSKB)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 6 Ft. L (HBL20GB606IV)
- IFM Proximity Sensor, Capacitive, 15mm, NPN (KI5208)
- IFM Proximity Sensor, Inductive, 5mm, NO (IG0328)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS239)
- IFM Rctngulr Proxmity Sensr, Indctv, 3 Wire (IM0054)
- IFM Proximity Sensor, Inductive, 7mm, PNP, NC, QD (IFS261)
- IFM Proximity Sensor, Capacitive, 8mm, PNP/NPN (KI5084)
- TELEMECANIQUE SENSORS Inductive Sensor 36Vdc 200Ma Xs (XS112B3PBM12)
- Ifm Proximity Sensors