Shop All Switch Accessories
Ifm
Tube Adapter, 8mm, PQ Series
Mfr # E30077
Zoro # G1957195
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size G 1/8 in
- Type For tube with 8 mm
- Features O-Ring Sealed, Suited for Compressed Air and Vacuum
- Material Aluminum, Brass, PBT, Steel
- For Use With IFM PQ Series Pressure Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E30077
- Zoro # G1957195
- Country of Origin Japan
- Category Switch Accessories
Dimensions
Thread Size | G 1/8 in |
Tube Size | 8mm |
Details
Item | Air Fitting |
Type | For tube with 8 mm |
Features | O-Ring Sealed, Suited for Compressed Air and Vacuum |
Material | Aluminum, Brass, PBT, Steel |
For Use With | IFM PQ Series Pressure Switches |
Product Type | Air Fitting |
Compatible Product Type | 8 mm Dia Tube |
Compatible with Series | IFM PQ |
Description
Air Fitting, Thread Size G 1/8 in, Material Aluminum, Brass, PBT, Steel, For Use With IFM PQ Series Pressure Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Internal Elbow, Ivory, PVC, Elbows (417)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Red, Toggl (HBL1221R)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 35A, 32V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (FNM-35)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 3 Wire, 20 Amps, 125V, NEMA L5-20R (YGA018F)
- IFM L-Bracket, F/ 30mm Dia Sensor (U20303)
- IFM Reflector, 1-1/2 In x 3/16 In x 1-1/2 In (E20004)
- IFM Mounting Set, For Use With 30mm Sensors (E20873)
- IFM Reflector, 1 In x 3/16 In x 1 In (E20003)
- IFM Angle Bracket, For Use With 30mm Sensors (E10737)
- IFM Mounting Set, For Use With O5 Sensors (E21083)
- CONDOR USA Unloader Valve, 1/4 in Quick Connect (EV1WSI-2)
- Ifm Switches