Shop All Switch Accessories
Ifm
Tube Adapter, 6mm, PQ Series
Mfr # E30076
Zoro # G1957201
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size G 1/8 in
- Type For tube with 6 mm
- Features O-Ring Sealed, Suited for Compressed Air and Vacuum
- Material Aluminum, Brass, PBT, Steel
- For Use With IFM PQ Series Pressure Switches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ifm
- MFR # E30076
- Zoro # G1957201
- Country of Origin Germany
- Category Switch Accessories
Dimensions
Thread Size | G 1/8 in |
Tube Size | 6mm |
Details
Item | Air Fitting |
Type | For tube with 6 mm |
Features | O-Ring Sealed, Suited for Compressed Air and Vacuum |
Material | Aluminum, Brass, PBT, Steel |
For Use With | IFM PQ Series Pressure Switches |
Compatible Product Type | 6 mm Dia Tube |
Product Type | Air Fitting |
Compatible with Series | IFM PQ |
Description
Air Fitting, Thread Size G 1/8 in, Material Aluminum, Brass, PBT, Steel, For Use With IFM PQ Series Pressure Switches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS WALLPLATE, 2-G, 1) DUP 1) DEC, GY (P826GY)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-5)
- PANDUIT 2 AWG Non-Insulated Ring Terminal 5/16" Stud PK10 (P2-56R-X)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 20-25A, 1P (GV2ME22)
- IFM Reflector, 1 In x 3/16 In x 1 In (E20003)
- IFM Mounting Set, For Use With 30mm Sensors (E20873)
- IFM L-Bracket, F/ 8mm Dia Sensor (U20304)
- IFM Pressure Switch Cover, PK Series (E30094)
- IFM L-Bracket, F/ 30mm Dia Sensor (U20303)
- IFM Mounting Set, For Use With O5 Sensors (E21083)
- TELEMECANIQUE SENSORS Wobble Stick Lever Arm, 3.5 In. Arm L (9007WKC)
- Ifm Switches